KOKUYO Eraser Mirikeshi (Penghapus)

Sebelum PPN:
Rp38.900
Spesifikasi
Thickness (mm)22
MaterialBody: PVC-P
Outer Width (mm)22
Length (mm)50
Colorwhite

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product was developed in collaboration with designer Yuji Baba.
With an eraser with 5 erasing widths, you can target and erase ``one line'' according to the width of the notebook's ruled lines without erasing the characters in the upper and lower lines.
Eraser width: 6mm width for A-lined notebooks, 5mm width for B-lined notebooks, 4mm width for C-lined/5mm squared notebooks, 3mm width for notebooks and small letters, squares for fine details.
The number representing the erase width does not disappear even if the number of erasers decreases.
We use environmentally friendly non-phthalate plasticizers.
Warning
Please keep out of reach of children. Please wipe lightly rub small parts and only one line. Please put it in the case after use.

Ulasan Produk

Tidak ada ulasan