KOKUYO Elavarno Ink Gel (Isi Pulpen / Refill Pulpen)

Sebelum PPN:
Rp21.900
Spesifikasi
Ink Colorblack
TypeVery fine
Length (mm)111
Shaft Diameter (mm)6
Tip Size (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A ballpoint pen that creates a body that is easy to grasp and the ink of your choice by myself . Choose body and ink to make. By selecting and combining a body that is easy to grasp and the ink of your choice, you can create one more suitable for yourself. Selectable grip. Depending on the size of hands, writing pressure, how to hold, you can choose from 3 types of grips. D grip adoption. Adopting "D grip" with a sense of hold and freedom in how to hold. By placing a face on the grip your fingers will fit the face and you can grip it steadily.

Ulasan Produk

Tidak ada ulasan