KOKUYO Pencil Sharp Type S

Rating:
80% of 100
(1)
Sebelum PPN:
Rp58.900
Spesifikasi
Length (mm)143
MaterialShaft: PC, grip: TPE, clip: ABS
Core Diameter (mm)1.3
Color (Body)Black
Shaft Diameter (mm)10.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a mechanical pencil with a thick lead, it does not easily break and provides a long-lasting pencil-like writing feel.
The 0.7mm lead is hard to break, and the slightly thicker one is suitable for writing in notebooks.
0.9mm and 1.3mm have thick cores and are perfect for drafting materials and organizing ideas.
Comes with a clip that makes it easy to carry around in your pocket or notebook.
Comes with a protruding eraser that can be turned in and out.
Warning


*PS-P302 contains two HB cores, and PS-P300/P301 contains two 2B cores.

Ulasan Produk