KOKUYO Memorization Pen Checkle (Pulpen)

Sebelum PPN:
Rp95.900
Spesifikasi
CapVentilation specification cap
External Dimensions (Width x Length) (mm)Pen: 40 x 200,, Sheet: 162 x 100
Color (Sheet)Red
InkWater-based dye ink
MaterialPen: (Shaft) R-PP, (Cap): PP, Sheet: PVC
Line Width (mm)Core corner core: about 3.5, fine character: about 0.35
Dimensions (Shaft Diameter Φ x Total Length) (mm)Memorizing pen: 13 x 142, memorizing eraser: 13 x 120
Ink ColorMedium font/green, fine font/pink
Line ThicknessMedium font/fine font

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A green pen that can be painted over the letters that can be hidden by covering with A red sheet, and an orange pen that can hide the written letters are now in one. Both can be hidden by covering with A red sheet, so you can memorize them efficiently.
Warning
*The eraser pen for memorization is only for the green of the pen for memorization. Orange never goes away
*Once you erase with eraser for memorization, you can not overwrite it with the green memorizing pen.

Ulasan Produk

Tidak ada ulasan