KOKUYO Name Tag Set Protect 2 Fold Business Card

Sebelum PPN:
Rp71.900 - Rp96.900
Spesifikasi
Card Size (mm)56x91
MaterialCase: R-EVA, PP, protector: R-PET, string: R-PET, hook: POM, adjustment parts, accident prevention parts, joint parts: PC
Recycled Materials Utilization Rate (% )String: R-PET 100%, case for name card (seat): R-EVA, PP 70%, protector: R-PET 100%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bi-fold type name tag case
Stores two IC cards in two places and prevents errors by opening the name tag case and reading them separately. Software with a name tag lid with a transparent protector to protect the IC cards from damage. By using a hook mechanism with a solid lock to prevent the case from falling off (a mechanism that prevents the case from turning over), multiple cases can be attached to one hanging string. It can be used to hang cards of different purposes and sizes, as well as keys. For business cards and ID cards with length adjustment parts, clothing fixing clip, and accident prevention parts.

Ulasan Produk

Tidak ada ulasan