KOKUYO Name Card Holder IDEO H

Sebelum PPN:
Rp749.900 - Rp949.900
Spesifikasi
Allowable Voltage Range (V)AC 100 V 50/60 Hz Power consumption Operating: Up to 22 W / Standby: 4.5 W or less / Power saving mode: 3 W or less
Width (mm)10
Card Size (mm)56x91
MaterialNeck strap, Case: Leather, medium partition: PA, transparent window: PET, reel: ABS, reel hook: PP, accident prevention parts: POM
Length (cm)About 90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
● Stylish design/Authentic tailoring made of cowhide. The chic design is attractive and looks great in business settings such as shops and offices.
● Flexible reel type/Comes with a telescopic reel that is ideal for contactless IC cards. In addition, the case uses a part shape that makes it difficult to turn over.
Warning
*Can accommodate 2 business cards/cards. (W pocket) *It has a 3-layer structure: front side, middle partition, and back side. *Only the front side has a transparent window.

Ulasan Produk

Tidak ada ulasan