KOKUYO Steel Seal Box Large

Sebelum PPN:
Rp1.699.900
Spesifikasi
TypeBig
Innerside Height (mm)70
Inside Dimension Depth (mm)154
Number of Divisions (Piece)Horizontal: 2, Small: 25
Outside Dimension/Depth (mm)188
Inside Dimension Width (mm)194
MaterialBody: Steel plate, Partition plate: Low foaming PS
Outer Height (mm)93
Width (mm)221

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is strong because it is made of steel. There is a tilt device that makes it easier to put in and take out and improves work efficiency.Stacking of the same size is possible (up to 2 steps). Handle adopts easy-to-pinch design.

Ulasan Produk

Tidak ada ulasan