KOKUYO Letter Case G Type Deep Type 5 Steps

Sebelum PPN:
Rp2.799.900
Spesifikasi
Outside Dimension (mm)256 x 330 x 399
TypeDeep 5 stages
Depth of Drawer (mm)302
Drawer Height (mm)67
MaterialBody: Steel (Baked Finish), Drawer: R-PS
Paper QualityRecycled material compounding ratio / drawer: R - PS 55%
Drawer Inside Dimension (mm)225 x 302 x 67
Drawer Width (mm)225
Outer Height (mm)399
Outside Dimension/Depth (mm)330
SizeA4
Width (mm)256

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has become transparent transparent straw drawer of the contents. Material / Body: Steel (Baked Finish), Drawer: Styrene.
Warning
* Partition board is sold separately.

Ulasan Produk

Tidak ada ulasan