Sebelum PPN:
Rp1.299.900 - Rp2.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Material | Overlay: Recycled olefin resin |
|---|---|
| Color | Transparent |
| Paper Quality | Recycled material compounding ratio / main body: regenerated olefin based resin 40% |
| Thickness (mm) | Overlay: 1.5 |
| Type | No underlay |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The vertical size is approximately 10cm shorter than the standard size, so it does not cover the wiring cover. The mat will not float due to the difference in level between the desk surface and the wiring cover.
Suitable for desks with wiring functionality in mind.
An environmentally friendly product that uses recycled olefin resin and complies with the Green Purchasing Law.
While using recycled materials, we created a transparency that makes it easy to see the documents sandwiched between the mats.
Double-sided non-transfer type that prevents copy ink from adhering.
Please note that depending on the conditions, the ink of the copy may transfer.
Dry copied paper and wet documents thoroughly before sandwiching them.
Do not pinch copy paper once it has been transferred.
If you sandwich thermal paper, the printed part will fade.
Do not place items with rubber feet, hot tea cups, etc.
The product may expand or contract slightly due to surface scratches, oil adhesion, temperature, humidity, direct sunlight, etc., or may cause waving, warping, or discoloration.
When using a natural wood desk, be sure to use an underlay to protect the top.
The "rolling" may be large. In that case, if you apply weight from above and use it, the "curly curl" will disappear in a few days.
Suitable for desks with wiring functionality in mind.
An environmentally friendly product that uses recycled olefin resin and complies with the Green Purchasing Law.
While using recycled materials, we created a transparency that makes it easy to see the documents sandwiched between the mats.
Double-sided non-transfer type that prevents copy ink from adhering.
Please note that depending on the conditions, the ink of the copy may transfer.
Dry copied paper and wet documents thoroughly before sandwiching them.
Do not pinch copy paper once it has been transferred.
If you sandwich thermal paper, the printed part will fade.
Do not place items with rubber feet, hot tea cups, etc.
The product may expand or contract slightly due to surface scratches, oil adhesion, temperature, humidity, direct sunlight, etc., or may cause waving, warping, or discoloration.
When using a natural wood desk, be sure to use an underlay to protect the top.
The "rolling" may be large. In that case, if you apply weight from above and use it, the "curly curl" will disappear in a few days.
Warning
* Please dry paper after copying, wet paper, please get caught.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
