KOKUYO Color Partition Card Gabbat for Back Width Stretch File

Sebelum PPN:
Rp239.900 - Rp289.900
Spesifikasi
Material(Partition card) Recycled paper pulp formulation
SizeA4-S
Hole Intervals (mm)80
Number of Holes2
External Form Dimensions (Width x Height) (mm)10×297 (+7)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gabbat, even if it is used for the back width stretch file, the heading mountain will not protrude, and the heading mountain's bruise is alleviated. By providing a gap between the 3rd mountain and the 4th mountain, it corresponds to fixing the file with the spelling string. Improve efficiency of document search. Easy to classify into 5 divisions, and color can be done with 5 colors. It is best to set it to Kokuyo Gabat file and use it for other files as well)

Ulasan Produk

Tidak ada ulasan