KOKUYO File Box B5 Vertical With Divider Bottom Plate

Sebelum PPN:
Rp239.900
Spesifikasi
Depth (mm)228
Spine Width (mm)85
Height (mm)272
SizeB5 - Vertical
Storage Width (mm)80
MaterialColor thick paperboard (using waste paper pulp)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When not needed, it can be folded compactly to save storage space.
Since the heading paper is attached to the front and back, it is excellent in searchability.
With a partition plate that is convenient for organizing and sorting, it also has the effect of preventing documents from falling over.

Ulasan Produk

Tidak ada ulasan