KOKUYO Document Bag Katasu Stand

Sebelum PPN:
Rp369.900 - Rp779.900
Spesifikasi
Core MaterialPP
Material(Surface material, interior) polyester
Outer Dimensions (Width x Depth x Height) (mm)260×30×325
Inner Dimensions (Width x Depth x Height) (mm)250×20×315

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Improves searchability and saves space! A document bag that can be used with a clear holder standing up.
It stands on its own, making it easier to find the contents and saving space.
Comes with dividers that are convenient for organizing documents.
Documents are compactly organized and convenient to carry outside the office.
You can organize small items with two outside pockets on both sides and one inside pocket.
It is convenient for moving around the office and carrying around outside the office.
Warning
* Because it is a sewn product, there may be individual differences in dimension and mass. Please note.

Ulasan Produk

Tidak ada ulasan