KOKUYO File Box KaTaSu Handle Stand

Sebelum PPN:
Rp179.900 - Rp259.900
Spesifikasi
Storage Dimension (mm)87
Load Capacity (kg)5
Spine Width (mm)102
External Dimensions (Height H x Width W) (mm)260×317
MaterialCardboard (containing used paper pulp)
SizeA4 - sideways

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a movable handle that is easy to carry!
A paper file box that allows you to sort documents with partitions.
Comes with a handle that is easy to carry and take out from the drawer.
With a partition, documents can be sorted to the left and right.
Warning
* The accommodation dimensions are not the size of each partition but the overall size.

Ulasan Produk

Tidak ada ulasan