KOKUYO File Box A4 With Horizontal Divider

Sebelum PPN:
Rp269.900
Spesifikasi
Height (mm)234
ColorBlue
Storage Width (mm)105
Spine Width (mm)107
SizeA4 - Horizontal
MaterialColored thick paperboard (contains waste paper pulp)
Depth (mm)319

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When not needed, it can be folded compactly to save storage space.
Since the heading paper is attached to the front and back, it is excellent in searchability.
With a partition plate that is convenient for organizing and sorting, it also has the effect of preventing documents from falling over.

Ulasan Produk

Tidak ada ulasan