KOKUYO Map Ordner Pipa Neos (Map File / Map Binder)

Rating:
80% of 100
(1)
Sebelum PPN:
Rp269.900 - Rp349.900
Spesifikasi
SizeA4-S
Hole Intervals (mm)80
Number of Holes2
AccessoriesColor partition card (5 mountains, 1 pair) included
Core MaterialRecycled pulp formulation
Cover MaterialPP film pasting
External Dimensions (Height H x Width W) (mm)307×258
TypeVertical type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cover size is wider than normal tube files, so you can use the clear pocket without it protruding even when bound.
It has a double-opening design that allows you to insert and remove documents from either the left or right side, so you can file new information from one side and discard old information from the other side.
Comes with divider cards (5 stacks, 1 set) that allow you to check the title from both the top and the side.
Comes with a finger hole that allows for smooth removal from the shelf.
We have a lineup of chic colors that blend in with the latest offices.
Warning
* The number of files that can be stored is calculated using PPC paper 64g/m2 and 10 sheets per 1mm of storage size. Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a guide.
* Depending on the size of the clear pocket, it may stick out from the cover.

Ulasan Produk

Halaman Terkait