KOKUYO Map Kertas Flat Neos Jahitan Tebal (Map File)

Sebelum PPN:
Rp30.900 - Rp31.900
Spesifikasi
Hole Intervals (mm)80
Storable Sheet Number250
Height (mm)307
SizeA4-S
Number of Holes2
Eco Mark Certification Number17 112 157
KindsFlat file
MaterialColor paperboard
Spine Width (mm)28
TypeVertical type
Width (mm)242

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a semi-wide cover that does not stick out even when the A4 refill (clear pocket) is closed. Can accommodate 250 sheets.
For a large amount of filing.
Warning
* When you use 4 holes, 30 hole pockets or other company's products, pockets may protrude from the cover.

Ulasan Produk

Tidak ada ulasan