KOKUYO Map L A4 2 Lubang dengan Fall Prevention

Sebelum PPN:
Rp149.900
Spesifikasi
Dimensions (Vertical x Horizontal) (mm)320×230
Number of Holes2
MaterialR-PP
ColorTransparent
SizeA4
Thickness (µm)(R-PP sheet) 180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A clear holder that can be stapled to 2-hole compatible files.
The clear holder type pocket allows you to quickly and easily insert and remove documents for each case.
Comes with a stopper that prevents documents from falling out just by inserting them.
Warning
* Please dry and insert copy paper and printed matter well.Depending on the printed matter, waviness may occur on the sheet, causing a chemical change in some cases. * Depending on the cover size of the file, the pocket may protrude horizontally.

Ulasan Produk

Tidak ada ulasan