KOKUYO Notepad Clip B Cross Paste Color A4 Short Edge Binding

Sebelum PPN:
Rp119.900
Spesifikasi
SizeA4-E
Width (mm)235
MaterialCross-sticking (core material: waste paper pulp blending)
Length (mm)322
Paper QualityRecycled material compounding ratio / Core material: Recycled pulp blending ratio 100%, Eco Mark lower row indication: Used pulp blending ratio 91%
Eco Mark Certification Number18 112 035

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We added a non-slip cover to the clip. Hold the paper firmly in place. Added a convenient pen holder to the clip. Now you can also hold a pen. It also supports thick shafts. (Compatible with pens with shaft diameters of 7.5 to 11 mm)
A durable cross-covered board with a rust-proof PP copper plate clip and square metal. The binding and cover can be disposed of separately.

Ulasan Produk

Tidak ada ulasan