KOKUYO Event Clipboard (Papan Jalan)

Sebelum PPN:
Rp469.900
Spesifikasi
MaterialBody: craft ball (using waste paper pulp), clip: PS
Number of HoldingApproximately 5 PPC paper
Paper QualityRecycled material compounding ratio / main body: craft ball (80% recycled pulp blending ratio)
Width (mm)230
SizeA4-E
Length (mm)308

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a product that conforms to the Law on Promoting Green Purchasing, using craft balls / using craft balls for the main body.
The clip can be easily removed for separate disposal.
Since the individual packaging box has a questionnaire slot, it can also be used as a collection box.
Warning
* Holding number display is the numerical value when using PPC paper 64g/m2.

Ulasan Produk

Tidak ada ulasan