KOKUYO Map L S-Filing A4 2 Lubang

Sebelum PPN:
Rp72.900
Spesifikasi
SizeA4
Number of Holes2
MaterialCover / R-PP
Paper QualityRecycled material ratio / cover: R-PP 40%
Length (mm)307
ColorTransparent
Thickness (µm)200
Width (mm)228

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with a fold-back flap to prevent documents from falling out when taking them out.
2-hole specification that can be closed to tube files and ring files. Documents can be easily retrieved even if they are bound in a file.
Comes with a flap that prevents documents from falling off.
Warning
* Please dry paper and copy paper such as photosensitive paper and printed matter, please insert. Depending on the printed matter, waviness may occur on the sheet, causing a chemical change in some cases.

Ulasan Produk

Tidak ada ulasan