KOKUYO Map Dokumen Filing Holder Bar Warna

Sebelum PPN:
Rp26.900 - Rp27.900
Spesifikasi
Number of Holes2
SizeA4
Width (mm)230
Length (mm)303
MaterialCover / R-PP
Paper QualityRecycled material ratio / cover: R-PP 40%
Thickness (µm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Classification of contents by heading color is possible. Can be listed on the front and back of the heading. Transparent PP made with contents can be confirmed while putting documents. It can be used in a tube file with a 2 hole punch hole. It makes it easier to put in and out documents when you cut into a tube file with wave cut.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait