KOKUYO Map Dokumen Filing Holder 2 Lubang

Sebelum PPN:
Rp129.900 - Rp569.900
Spesifikasi
SizeA4
Paper QualityRecycled material ratio / cover: R-PP 40%
Number of Holes2
Width (mm)230
Length (mm)303
MaterialCover / R-PP
Thickness (µm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 2-hole type that can be directly integrated into a tube file or AZ file.
It is not bulky and uses a thin PP sheet that is convenient for searching.
With an index label that is easy to search and write. The main body has a mark for attaching a label.
It is a product that conforms to the Law on Promoting Green Purchasing, using recycled resin for the main body.
Warning
* Please dry paper and copy paper such as photosensitive paper and printed matter, please insert. Depending on the printed matter, waviness may occur on the sheet, causing a chemical change in some cases.

Ulasan Produk

Tidak ada ulasan