KOKUYO Map Dokumen Gabbat Karet untuk Berkas Sekolah (Map File)

Sebelum PPN:
Rp149.900
Spesifikasi
Storage Dimension (mm)1 to 100
Outside Width Dimension (mm)220
Storable Sheet Number1000
Binding Specification80 mm pitch
Number of Holes2
Paper QualityRecycled material compounding ratio / Cover paper: color paperboard (2 piles layered) (recycled paper pulp loading ratio 71%)
Across Back (mm)14 to 114
Height (mm)303
MaterialCover / color paperboard (2 piles layered, used paper pulp)
SizeA4-S

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a rubber band, you can keep the cover open. You can fill in the title on the back cover.Conventional stitching Instead of letting the foot through the hole, adopt a new design binding tool that can be taken out from the side.Easy and easy insertion and removal of documents.Adjusting the width of the back according to the document helps to make storage space more efficient. Sorting and covering of cover and binding material are possible.

Ulasan Produk

Tidak ada ulasan