KOKUYO Map Dokumen Gabbat Tipe Binding A4 Vertikal (Map File)

Sebelum PPN:
Rp249.900
Spesifikasi
Spine Width (mm)13 to 113
MaterialCover/Colored paperboard (2 layers, contains recycled paper pulp)
SizeA4-S
Storage Dimension (mm)1 to 100
Binding Specification80mm pitch
Eco Mark Certification Number17 112 234
Height (mm)303
Number of Holes2
Outer Width (mm)220
Paper QualityRecycled material compounding ratio / Cover paper: color paperboard (2 piles layered, recycled pulp blending ratio 71%)
Storable Sheet Number1000
TypePotrait

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The back width grows according to the amount of documents.
String specifications that users can rest assured. It can be closed up to a height of 10cm.
Cheaper than conventional resin binding type. It is the cheapest price for a durable two-sheet bonded cover type.
Since no resin binding tool is used, it is easy to incinerate and recycle.
The back width changes according to the amount of documents, so you can make effective use of space.
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64g/m2.Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk

Tidak ada ulasan