KOKUYO Map Dokumen Gabbat Tinned Wood A4 Vertikal (Map File)

Sebelum PPN:
Rp109.900
Spesifikasi
Outside Width Dimension (mm)220
Across Back (mm)14 to 114
MaterialCover / color paperboard (overlapping two sheets, used paper pulp, thinned wood pulp blend)
Storage Dimension (mm)1 to 100
Number of Holes2
Binding Specification80 mm pitch
Height (mm)303
Paper QualityRecycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp loading ratio 71%, thinned timber pulp blending ratio 20%), Eco Mark lower line indication: recycled pulp blending ratio 70%
SizeA4-S
Storable Sheet Number1000
TypePotrait

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
I use thinned thinning = thinned timber to adjust the density of trees planted on the cover.Conventional stitching Instead of letting the foot through the hole, adopt a new design binding tool that can be taken out from the side. Easy and easy insertion and removal of documents.You can accommodate documents up to 10 CM width (about 1000 sheets). Adjusting the width of the back according to the document helps to make storage space more efficient. Sorting and covering of cover and binding material are possible.
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64 g / m 2 .Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk

Tidak ada ulasan