KOKUYO Map Dokumen Gabbat B4 Horizontal (Map File)

Sebelum PPN:
Rp229.900
Spesifikasi
SizeB4-E
Height (mm)263
Outside Width Dimension (mm)374
Storage Dimension (mm)1 to 100
MaterialCover / color paperboard (2 piles layered, PP film pasted, used paper pulp blend)
Number of Holes2
Across Back (mm)13 to 113
Binding Specification80 mm pitch
ColorBlue
Green Purchasing LawConform
Paper QualityRecycled material compounding ratio / Cover paper: color paperboard (2 piles layered, PP film pasted, used paper pulp blending ratio 71%)
Storable Sheet Number1000
TypeLandscape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reinforcing tape (synthetic paper Yupo) was affixed to the back part, and strength was improved. Since the cover is subjected to PP laminate processing, it is hard to stain, it is excellent in water resistance and durability.Ideal for documents that are used frequently such as utilization documents.Since the width of the back extends according to the amount of documents, it will save space without creating dead space in the file.Binding hole spacing / 80 mm pitch. Cover / color paperboard (PP film paste)
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64 g / m 2 .Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk

Tidak ada ulasan