KOKUYO Map Dokumen Gabbat A5-E (Map File)

Sebelum PPN:
Rp72.900
Spesifikasi
Paper QualityRecycled material compounding ratio / Cover paper: color paperboard (2 piles layered, recycled pulp blending ratio 71%)
SizeA5-E
MaterialCover / color paperboard (2 piles layered, used paper pulp)
Height (mm)154
Binding Specification80 mm pitch
Green Purchasing LawConform
Across Back (mm)13 to 113
Colorgray
Number of Holes2
Outside Width Dimension (mm)220
Storable Sheet Number1000
Storage Dimension (mm)1 to 100
TypeLandscape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The back width increases to 10CM according to the document amount. Cover / color board. Binding hole spacing / 80 mm pitch. The binding tool can be set with one touch operation, free can be done easily.

Ulasan Produk

Tidak ada ulasan