KOKUYO Report Maker A3 Horizontal

Sebelum PPN:
Rp319.900 - Rp329.900
Spesifikasi
SizeA3-E
MaterialFront: PP, back: Card paper (contains waste paper pulp)
Length (mm)305
Width (mm)455
Paper QualityRecycled material compounding ratio / front: PP, Ura: card paper (ratio of used paper pulp blending ratio 50%)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product contains 5 books.
Ideal for submitting documents such as proposals, reports, and reports.
It has a structure that separates the cover and documents, so it can be opened and closed 180° for smooth spreads.
It can handle up to about 50 documents.
It is a neat format in which the binding part cannot be seen.
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64g/m2.Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.  * Please d

Ulasan Produk

Tidak ada ulasan