KOKUYO Color Partition Card 6 Mountain A4S 50 Pair

Sebelum PPN:
Rp1.299.900
Spesifikasi
Peak Height (mm)12
Binding Specification80 mm pitch
Paper QualityRecycled material compounding ratio / color dividing card, index: recycled pulp blending ratio 50%
Number of Holes2 (round hole)
External Width (mm)210
Dimensions Vertical (mm)297
SizeA4-S

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Improve efficiency of document search. It is ideal for semi-annual management. Economical 50 pair packs when classifying large quantities of documents. Binding hole spacing / 80 mm pitch. Please use it as a set with Kokuyo tube file, K file, T file, ring file and so on. 6 Recycled paper is used for the mountain heading.

Ulasan Produk

Tidak ada ulasan