KOKUYO Slip File for Deposit and Withdrawal Slip

Sebelum PPN:
Rp68.900
Spesifikasi
Spine Width (mm)44
Outer Width (mm)179
MaterialCover / R-PP
Binding Specification60mm pitch
Storage Dimension (mm)30
Height (mm)118
Number of Holes2
SizeFor withdrawal slip (TE-1N, 2N others)
TypeSlip

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ring binding tool was adopted, and the design was also renewed. We adopted the first ring binding tool in the slip file. It's easy to read, and it's convenient to be able to cut out text.
Comes with a stopper for convenient storage and carrying.
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64g/m2.Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk

Tidak ada ulasan