KOKUYO Map Spring B4E 2 Lubang (Map File)

Sebelum PPN:
Rp269.900
Spesifikasi
MaterialCover / color board paper (using waste paper pulp)
Paper QualityCover / Used pulp blending ratio 50%
Height (mm)267
Number of Holes2
Binding Specification80 mm pitch
SizeB4-E
Across Back (mm)33
ColorGrey
Outside Width Dimension (mm)379
Storable Sheet Number200
Storage Dimension (mm)20
TypeLandscape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2 holes. Binding hole spacing / 80 mm pitch.Cover / high quality color paperboard.
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64 g / m 2 .Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk

Tidak ada ulasan