KOKUYO Clip File A4S (Map Dokumen)

Sebelum PPN:
Rp199.900
Spesifikasi
SizeA4-S
Outer Width (mm)228
MaterialCover / color board paper (using waste paper pulp)
Number of Holes2 holes (binding foot spring)
Storage Dimension (mm)20
Storable Sheet Number200
Binding Specification80mm pitch
Height (mm)312
Paper QualityCover / Used pulp blending ratio 50%
Spine Width (mm)33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64g/m2.Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk

Tidak ada ulasan