KOKUYO Map Jepit Jumbo B 4 E (Map File)

Sebelum PPN:
Rp299.900
Spesifikasi
Storable Sheet Number150
Outside Width Dimension (mm)407
SizeB4-E
Height (mm)267
Across Back (mm)29
Paper QualityRecycled material compounding ratio / cover: color thick paperboard (percentage of waste paper pulp blending ratio 84%)
ColorBlue
MaterialCover / color thickness paperboard (used paper pulp)
Storage Dimension (mm)15
TypeLandscape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for materials that do not want to drill holes.We firmly hold drawings, samples, large documents. Jumbo binding tool with strong pushing force prevents fallout. Cover / color board
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64 g / m 2 .Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk

Tidak ada ulasan