KOKUYO Map Dokumen Ex A4 Vertikal (Map File)

Sebelum PPN:
Rp119.900
Spesifikasi
SizeA4-S
Storage Dimension (mm)12
Number of Holes2
Outer Width (mm)229
Height (mm)307
MaterialCover / R-PP
Binding Specification80mm pitch
Spine Width (mm)21
Storable Sheet Number120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The back side of the spine heading paper is designed with functional filing in mind.
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64g/m2.Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk

Tidak ada ulasan