KOKUYO Map Ordner Ring Slim A5E (Map File / Map Binder)

Sebelum PPN:
Rp74.900
Spesifikasi
Height (mm)158
Binding Specification80mm pitch
Spine Width (mm)27
SizeA5-E
Paper QualityCover / R-PP 50%
Outer Width (mm)243
ColorBlue
MaterialCover / R-PP
Number of Holes2
Ring Inner Diameter (Ø mm)22
Storage Number of Sheets180
TypePotrait

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a ring file with a slimmer back width than conventional rings.
There are 4 holes in the cover to reduce the back width.
It is easy to read.
The binding can be opened and closed with one touch.
Replacement spine paper emphasizes its features.
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64g/m2.Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk

Tidak ada ulasan