KOKUYO Map Ordner Ring Slim A5S (Map File / Map Binder)

Sebelum PPN:
Rp78.900
Spesifikasi
Height (mm)220
Ring Inner Diameter (Ø mm)22
Number of Holes2
Paper QualityRecycled material ratio / cover: R-PP 50%
MaterialCover / R-PP
Outer Width (mm)181
Binding Specification80mm pitch
ColorBlue
SizeA5-S
Spine Width (mm)27
Storage Number of Sheets180
TypePotrait

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A ring file with a slimmer back width than conventional products.
It can be opened with one touch, and also features a universal design closure that allows you to close the top ring at the same time by closing the bottom ring.
The binding is firmly engaged, so you don't have to worry about documents falling out.
The ring has a vertical ring shape, so even if you have a large amount of documents, you can turn them over smoothly.
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64g/m2.Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk

Tidak ada ulasan