KOKUYO Map Kertas Flat Tipe Y B4 - Biru (Map File)

Sebelum PPN:
Rp36.900
Spesifikasi
Height (mm)267
Storable Sheet Number150
SizeB4-E
Outside Width Dimension (mm)380
Number of Holes2
Paper QualityRecycled material compounding ratio / Cover paper: color paperboard (recycled pulp blending ratio 71%)
Across Back (mm)18
Binding Specification80 mm pitch
MaterialCover paper / color paperboard (PP film paste, waste paper pulp blend), binding and holding plate, sliding piece: R-PS
Storage Dimension (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64 g / m 2 .Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk

Tidak ada ulasan