KOKUYO Map Kertas Flat T (Map File)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp26.900
Spesifikasi
Storable Sheet Number150
Storage Dimension (mm)15
Binding Specification80mm pitch
MaterialCover / Colored paperboard (using waste paper pulp), binding material / holding plate: R-PS
Number of Holes2
SizeA4-S
Eco Mark Certification Number17 112 157
Height (mm)307
Outer Width (mm)231
Paper QualityRecycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp loading ratio 71%), binding holder holding plate: R-PS 100%
Spine Width (mm)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopted universal binding tool which can open and close with one touch. By enlarging the binding hole, insertion of the binding legs is smooth. Size: 307x231x18mm. The binding tool uses playback PS. Sorting and binding of binding material and cover can be discarded.
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64g/m2.Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk