KOKUYO Map L Novita Alpha A4

Sebelum PPN:
Rp54.900
Spesifikasi
Across Back (mm)3
SizeA4-S
Number of Pockets4
Height (mm)307
Paper QualityRecycled material compounding ratio / cover: R - PP 10%, pocket: R - PP 50%
ColorCover Color: Transparent, Pocket Color: Light Blue
MaterialCover, Pocket / R-PP, Joint Parts / PP
Outside Width Dimension (mm)239
Storage Number of SheetsApproximately 60 (Maximum number of pockets in one pocket about 15)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cover is a soft and thin holder file. Convenient to carry. Since it can be used by plugging into the clear book alpha of the same series, you can create your own file in combination with other files.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait