KOKUYO Clear Book Coloray Fixed Type A4 Length

Rating:
100% of 100
(1)
Sebelum PPN:
Rp139.900
Spesifikasi
SizeA4-S
Spine Width (mm)13
MaterialCover / R-PP, pocket / PP
Height (mm)312
Outer Width (mm)229
Number of Pockets10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clear pockets with no inner paper are perfect for saving documents as well as clipping on double-sided printing. Since the back of the body is a round shape, it fits easily to hold hands. Fixed type. Size 312x229x12mm.

Ulasan Produk

Halaman Terkait