KOKUYO Clearbook Wave Cut Fixed Type B4 Vertical

Sebelum PPN:
Rp229.900 - Rp499.900
Spesifikasi
MaterialCover, Pocket / R-PP
Paper QualityRecycled material ratio / cover: R-PP 50%, pocket: R-PP 40%
Outside Width Dimension (mm)288
SizeB4-S
Height (mm)376

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to put in and out! Since the corrugated cut is in the pocket, you can smoothly put in and out of paper. Durable pocket. Approximately 40% thick than before. Pocket inside paper is a color development that matches the cover. I use the playback PP on the front cover, pocket.

Ulasan Produk

Tidak ada ulasan