KOKUYO Card File Novita Alpha A4

Sebelum PPN:
Rp53.900
Spesifikasi
Outer Width (mm)293
Paper QualityRecycled material compounding ratio / cover: R-PP 10%
Storage Dimension・Length (mm)57
Storage Dimension・Height (mm)93
Number of Sheets5
MaterialCover / R-PP, Pocket / PP, Joint Parts / PP
Capacity100
ColorCore transparent
Height (mm)307
SizeA4-S
Spine Width (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cover is a soft, thin card file. Convenient to carry. Since it can be used by plugging into the clear book alpha of the same series, you can create your own file in combination with other files.

Ulasan Produk

Tidak ada ulasan