KOKUYO Nega Album A-201 Negative Pocket Replacement Mount (Map Plastik)

Sebelum PPN:
Rp129.900
Spesifikasi
Width (mm)240
TypeNumber of containment cuts (table only) / 35 mm film 42 frames
Length (mm)340
Mount35 mm negative pocket 25 sheets

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Contains 25 sheets of 35mm, 7-tier negative pocket, single-sided milky white type.
The single-sided milky white pocket mount has a milky white base film, making it easy to see even in natural light. With title card
Warning

Only for inkjet printers. Not for use with laser printers, copiers, or thermal transfer printers. Use a model that supports label paper with a paper thickness of 172 g/m2 or more. Also, do not use it on high-speed printing models.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait