KOKUYO Data File B Type T

Sebelum PPN:
Rp139.900 - Rp149.900
Spesifikasi
Storable Sheet Number1000
Paper QualityRecycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp loading ratio 71%), cover / color board paper (used paper pulp blend)
Storage Dimension (mm)100
Dimensions Vertical (mm)281
Dimension Y (mm)15
Dimensions t (mm)6 to 11
External Width (mm)395
Size (mm)152.4 - 279.4 x 381.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a cover sheet separation type that can change binding thickness according to the amount of storage paper. For burst: It is a format that cuts off continuous slip form sheets one by one and gets a marginal punch hole. Cover / color board

Ulasan Produk

Tidak ada ulasan