KOKUYO Map Ordner Tipe T Reguler (Map File / Map Binder)

Sebelum PPN:
Rp599.900
Spesifikasi
Height (mm)285
Outer Width (mm)414
Paper QualityRecycled material compounding ratio / cover (core material): 100% recycled pulp compounding ratio, cover / PP film sticking (core material: used paper pulp blend)
Storage Dimension (mm)28
Spine Width (mm)45
Storage Number of Sheets280
Accessories6 with mountain partition card
Dimension Y (mm)15
Dimensions t (mm)11
Length (mm)279.4
Number of Holes22
Width (mm)381

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to insert and remove paper with upright T-type binding tool. Kokuyo's unique structure allows opening and closing with one touch.
Warning
* The number of files stored is calculated using 10 sheets per 1mm of storage size using PPC paper 64g/m2. Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk

Tidak ada ulasan