KOKUYO Soft Ring A Ruled

Sebelum PPN:
Rp109.900
Spesifikasi
Ruled LineNormal horizontal ruled line
Rule Width (mm)7
Inner PaperHigh-quality paper
Cover MaterialPaperboard
Material (Ring)Olefin resin
Number of Sheets80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a ring notebook that uses KOKUYO's uniquely developed "new sensation soft ring".
This is a new standard notebook from now on, which maintains the good qualities of ring notebooks, such as opening flat for easy writing and folding back flat for comfortable use even in tight spaces, but allowing you to write beautifully all the way to the edges without having to worry about your hand hitting the ring when writing. .
Since the ring shape is "D" shaped, the ring width is compact and does not have the bulky feel that is typical of ring notebooks.
The number of notebooks is 80 so you can write plenty of notes.
A cut-off type with micro-perforations that allows you to neatly separate only the pages you need.
Adopts regular horizontal ruled lines (7mm) that are easy to use.
A craft cover design that fits in with a natural lifestyle.

Ulasan Produk

Tidak ada ulasan