KOKUYO Report Dotted B5A Ruling Thin Neck 50 Pieces

Sebelum PPN:
Rp38.900
Spesifikasi
TypeNumber of characters / 750 characters (1 line 25 characters x 30 lines)
Width (mm)182
Ruled LineNormal ruled edges
Length (mm)257
SizeB5
Number of Sheets50
Paper QualityWood free paper (thin)
Paper Thickness (g/m²)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Calculate the number of characters with dotted ruled lines / If you write a letter in accordance with a dot, it becomes 1 line 25 characters, and the number of characters is easy to count. Also, because there are five numbers in each row, it is easy to calculate, and report preparation is easy. It can be beautifully written with dotted ruled lines / Beginning of the beginning of the sentence with the dot as a mark. Font size and spacing are easy to align, so you can write figures and tables properly, so it will be a beautiful finish. Line up / size that can be selected according to the application is A4 and B5. There are 750 characters and 850 characters in B5 size, 850 characters in A4 size and 1200 characters, and you can choose according to your purpose.

Ulasan Produk

Tidak ada ulasan