KOKUYO Loose-Leaf CYO-BO B5 Grid Ruling

Sebelum PPN:
Rp98.900
Spesifikasi
Paper QualityHigh-quality paper
Dimension Length (mm)257
Number of Sheets50
Ruled Line5mm grid ruler
SizeB5
Dimension Width (mm)182
Number of Holes26
Paper Thickness (g/m²)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The extra-thick 100g/m2 opening (approximately 1.3 times the paper thickness of a campus notebook) makes it difficult to see through or see through, and you won't have to worry about writing marks on the next page.
Even with a fountain pen, you can write smoothly without worrying about it getting caught. The ink does not bleed easily, so it is also suitable for writing with fountain pens and felt-tip pens.
Uses virgin pulp that has good light resistance and is resistant to yellowing. This neutral paper is less likely to be damaged by oxidation, making it suitable for long-term storage.
It can be used for many purposes such as offices and meeting sites.
50 sheets of B5 square grid

Ulasan Produk

Tidak ada ulasan

Halaman Terkait