KOKUYO Campus Memo Pad Grid Ruled Cut A7

Sebelum PPN:
Rp36.900
Spesifikasi
SizeA7
Number of Sheets70
MaterialPP laminated board
Ruled Line5mm grid ruler
Cover Size (mm)105 x 74
Medium Paper Size Vertical (mm)95
Medium-sized Paper Width (mm)74
Paper QualityInner Paper: High Quality Paper (Forest Certified Paper)
Paper Thickness (g/m²)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- 5mm grid ruled for easy drawing of figures and tables.
- It is a dark gray ruled line that does not interfere with writing.
- A cut-off type with micro perforations that allows you to cleanly separate only the pages you need.
- The calm design and texture are perfect for the business scene.
- It is an environmentally friendly product that uses forest certified paper for the inner paper.

Ulasan Produk

Tidak ada ulasan