KOKUYO Post Code Entry # 6

Sebelum PPN:
Rp55.900
Spesifikasi
SizeNo. 6 (semi B 5)
MaterialIntermediate / high quality paper (using waste paper pulp)
BookbindingWireless stationery
Length (mm)252
Width (mm)179
Paper QualityRecycled material compounding ratio / inner paper: recycled pulp blending ratio 70%, cover: 70% recycled pulp blending ratio
Number of Sheets40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a postal entry for office use suitable for office use. Green Purchasing Law, environmental compliant product conforming to Eco Mark.

Ulasan Produk

Tidak ada ulasan